Shop All Single Pole Devices
Hubbell
Single Pole Connector, Male, Blue
Mfr # HBL15MBBL
Zoro # G3004955
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male
- Series Series 15
- Amps AC 150
- Terminal Connection Single Pin
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL15MBBL
- Zoro # G3004955
- UPC # 783585458878
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Height | 4.54 in |
Overall Width | 1 in |
Details
Item | Single Pole Connector Body |
Type | Male |
Series | Series 15 |
Amps AC | 150 |
Terminal Connection | Single Pin |
Color | Blue |
Voltage Rating | 250V DC, 600V AC |
Fits | UL1691 |
Standards | UL, cUL |
NEMA Enclosure Rating | 12, 3R, 4X |
Current Rating | 150 A |
Housing Material | Thermoplastic Elastomer |
Housing Color | Blue |
Compatible with Series | 15 |
Gender | Male |
Industry Standard(s) | National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12 |
Amperage Rating | 150 A |
Voltage Rating Description | 600V AC/DC |
Style | Replacement Body, Female |
Current / Amperage Rating | 150 A |
Description
Single Pole Connector Body, Current Rating 150 A, Gender Male, Housing Color Blue, NEMA Enclosure Rating 12, 3R, 4X, Voltage Rating 250V DC, 600V AC, Compatible with Series 15, Housing Material Thermoplastic Elastomer, Overall Height 4.54 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.093in ID, Clear, 100ft (FP301-3/32-100'-CLEAR-SPOOL)
- BLACKBURN Mechanical Conn, Lug, 350 kcmil to 6 AWG (ADR35-22)
- HUBBELL PREMISE WIRING Wiring Block, 110/100-pair w/5pair blocks (110BLK100FTK5)
- ELECTRIDUCT Spiral Cable Wrap 1" x 50ft-Red (WL-SW-100-50-RD)
- HUBBELL Paralleling Tee, Blk, 600VAC/250VDC (HBLPTBK)
- HUBBELL Single Pole Connector, Inline (HBL15TS25)
- HUBBELL Triple Connectr, Grn, Ser 16,600VAC/250VDC (HBLM3FGN)
- HUBBELL Receptacle, Stud, Wht, Female, Taper Nose (HBL15FRSW)
- HUBBELL Single Pole Connector, Non-Met Cover, Blue (HBLNCBL)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, White (HBLFRSW)
- HUBBELL Receptacle, Red, Female, 150AC/DC, 8-2 (HBL15FRR)
- Hubbell Single Pole Devices