Shop All Single Pole Devices
Hubbell
Single Pole Connector, Male, Black
Mfr # HBL15MBBK
Zoro # G3004961
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Male
- Amps AC 150
- Terminal Connection Single Pin
- Color Black
- Voltage Rating 250V DC, 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL15MBBK
- Zoro # G3004961
- UPC # 783585458861
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Height | 4.54 in |
Overall Width | 1 in |
Details
Item | Single Pole Connector Body |
Type | Male |
Amps AC | 150 |
Terminal Connection | Single Pin |
Color | Black |
Voltage Rating | 250V DC, 600V AC |
Fits | UL1691 |
Standards | UL, cUL |
Housing Material | Thermoplastic Elastomer |
Gender | Male |
Current Rating | 150 A |
Housing Color | Black |
NEMA Enclosure Rating | 12, 3R, 4X |
Compatible with Series | 15 |
Description
Single Pole Connector Body, Current Rating 150 A, Gender Male, Housing Color Black, NEMA Enclosure Rating 12, 3R, 4X, Voltage Rating 250V DC, 600V AC, Compatible with Series 15, Housing Material Thermoplastic Elastomer, Overall Height 4.54 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK T COUPLER MALE CON. M8 /FEMALE CON. M8 (7000-88611-0000000)
- DAYTON Control Transformer, 250 VA, 80 °C, 120V AC, 240/480V AC (31EH03)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8536SDO1V02H30S)
- EATON B-LINE J-Hook, Wall Mount, 4In Max Cap (BCH64)
- HUBBELL Connector, Double Set Screw, Blu, Male (HBL400MBL)
- HUBBELL Receptacle, Orng, Female, Stud, Taper Nose (HBLFRSCO)
- HUBBELL Triple Connectr, Grn, Ser 16,600VAC/250VDC (HBLM3FGN)
- HUBBELL Connectr, 3R, 4X, 12, Male, Orange, 6 to 2/0 (HBL300MO)
- HUBBELL Receptacle, Double Set, Male, Blk, Taper (HBLMRBBK)
- HUBBELL Connector, Double Set, Blk, Female, Taper (HBL400FBK)
- HUBBELL Single Pole Connector, Female, White (HBL15FBW)
- Hubbell Single Pole Devices