Shop All Single Pole Devices
Hubbell
Single Pole Connector, Inline
Mfr # HBLTS
Zoro # G7188361
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inline
- Amps AC 400 A
- Series Series 16
- Terminal Connection Single Pin
- Voltage Rating 250V DC, 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLTS
- Zoro # G7188361
- UPC # 783585198842
- Country of Origin China
- Category Single Pole Devices
Dimensions
Display Size | Standard Sized |
Details
Item | Single Pole Connector |
Type | Inline |
Amps AC | 400 A |
Series | Series 16 |
Terminal Connection | Single Pin |
Voltage Rating | 250V DC, 600V AC |
Fits | UL1691 |
Material | Steel |
Standards | cUL, UL |
Mounting | Tees and 3-Fers, Tapping Tee Female-Female-Male |
Current Rating | 400 A |
Compatible with Series | 16 |
Product Type | Inline Terminal Screw |
NEMA Enclosure Rating | 12, 3R, 4X |
Style | Tapping Tee Female-Female-Male |
Amperage Rating | 400 A |
Performance | Electrical - Amperage Rating - 400A Maximum Electrical - Voltage Ratings - 600V AC Maximum 250V DC Maximum Mechanical - Product Identification - Ratings are a permanent part of the device |
Application | Heavy Duty Industrial |
Voltage Rating Description | 600V AC/DC |
Item Type | Replacement Terminal Screw |
Industry Standard(s) | UL 498 And UL1691 |
Cord Type | All Portable |
Current / Amperage Rating | 400 A |
Description
Single Pole Connector, Current Rating 400 A, NEMA Enclosure Rating 12, 3R, 4X, Product Type Inline Terminal Screw, Voltage Rating 250V DC, 600V AC, Material Steel, Compatible with Series 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 20A (HBL5366C)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 9 A (LP1K09008BD)
- DAYTON Reversing Drum Switch, Plastic Handle (2X442)
- HILLSDALE TERMINAL 16-14 U/I #6 Block Spade, PK1000 (10142)
- HUBBELL Single Pole Connector, Copper Foil (HBL15CF)
- HUBBELL Triple Connectr, Grn, Ser 16,600VAC/250VDC (HBLM3FGN)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Red (HBLMRSR)
- HUBBELL Receptacle, Grn, Female, Taper, Double Set (HBLFRBGN)
- HUBBELL Single Pole Connector, Weather Cover, Blue (HBL15NCBL)
- HUBBELL Receptacle, Female, Red, Taper Nose, Stud (HBLFRSCR)
- HUBBELL Single Pole Connector, Accesory Kit (HBL15PK)
- Hubbell Single Pole Devices