Shop All Single Pole Devices
Hubbell
Single Pole Connector, Inline
Mfr # HBL15TS25
Zoro # G3005059
product price: $0.50
/ea
Sold in multiples of 100 for $50.00
$50.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inline
- Series Series 15
- Amps AC 150
- Terminal Connection Single Pin
- Voltage Rating 250V DC, 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL15TS25
- Zoro # G3005059
- UPC # 783585458762
- Country of Origin China
- Category Single Pole Devices
Details
Item | Single Pole Connector |
Type | Inline |
Series | Series 15 |
Amps AC | 150 |
Terminal Connection | Single Pin |
Voltage Rating | 250V DC, 600V AC |
Fits | UL1691 |
Standards | UL, cUL |
Product Type | Terminal Screw |
Compatible with Series | 15 |
NEMA Enclosure Rating | 12, 3R, 4X |
Current Rating | 150 A |
Amperage Rating | 150 A |
Style | Terminal Screws |
Voltage Rating Description | 600V AC/DC |
Industry Standard(s) | National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12 |
Current / Amperage Rating | 150 A |
Description
Single Pole Connector, Current Rating 150 A, NEMA Enclosure Rating 12, 3R, 4X, Product Type Terminal Screw, Voltage Rating 250V DC, 600V AC, Compatible with Series 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Black (HS364-S10-BLACK)
- GROTE Electromagnetic Flasher (44720)
- TRIPP LITE Open Frame Cabinet, 3.03 in H, 20.28 in W (SRWO8U22)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 20 to 100 psi, Standard Action (9013FHG9J43X)
- HUBBELL Angled Receptacle, 3R/4X/12 NEMA Rating (HBLMRABK)
- HUBBELL Receptacle, Female, Blu, 4-4/0,400AC/DC (HBLFRBL)
- HUBBELL Single Pole Connector, Non-Met Cover, Whit (HBLNCW)
- HUBBELL Paralleling Tee, Blk, 600VAC/250VDC (HBLPTBK)
- HUBBELL Connector, 3R, 4X, 12, Female, Red, 8-2 (HBL15FR)
- HUBBELL Receptacle, Wht, 8-2, Male, Taper Nose (HBL15MRW)
- HUBBELL Connector, 3R, 4X, 12, Male, White, Double (HBL15MW)
- Hubbell Single Pole Devices