Shop All Single Pole Devices
Hubbell
Single Pole Connector, Ferrule
Mfr # HBL15F4
Zoro # G3005031
product price: $0.38
/ea
Sold in multiples of 17 for $6.46
$6.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ferrule
- Series Series 15
- Amps AC 150
- Terminal Connection Single Pin
- Voltage Rating 250V DC, 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL15F4
- Zoro # G3005031
- UPC # 783585458793
- Country of Origin China
- Category Single Pole Devices
Dimensions
Maximum Wire Size | 4 AWG |
Details
Item | Single Pole Connector |
Type | Ferrule |
Series | Series 15 |
Amps AC | 150 |
Terminal Connection | Single Pin |
Voltage Rating | 250V DC, 600V AC |
Fits | UL1691 |
Standards | UL, cUL |
Mounting | Accessory, Ferrule # 4 AWG |
Product Type | Ferrule |
Compatible with Series | 15 |
Current Rating | 150 A |
NEMA Enclosure Rating | 12, 3R, 4X |
Current / Amperage Rating | 150 A |
Industry Standard(s) | National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12 |
Amperage Rating | 150 A |
Style | Ferrule # 4 AWG |
Voltage Rating Description | 600V AC/DC |
Description
Single Pole Connector, Current Rating 150 A, NEMA Enclosure Rating 12, 3R, 4X, Product Type Ferrule, Voltage Rating 250V DC, 600V AC, Compatible with Series 15, Maximum Wire Size 4 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.093in ID, Clear, 100ft (FP301-3/32-100'-CLEAR-SPOOL)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 50 to 200 psi, Standard Action (11WA2E)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 150A, 300V AC, Non-Indicating (JLLN150)
- EATON WIRING DEVICES Locking Gnd 3Wire Plug 2P 250V (L620P)
- HUBBELL Single Pole Connector, Non-Met Cover, Blck (HBLNCBK)
- HUBBELL Receptcle, Male, Ylw, 4 to 4/0, Double Set (HBLMRY)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Blue (HBLFRSBL)
- HUBBELL Connector, Double Set, Blu, 300AC/DC, Female (HBL300FBL)
- HUBBELL Single Pole Connector, Female, Red (HBLFBR)
- HUBBELL Receptacle, Double Set Screw, Red (HBLMRR)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- Hubbell Single Pole Devices