Shop All Single Pole Devices
Hubbell
Single Pole Connector, Ferrule
Mfr # HBL15F2
Zoro # G3005040
product price: $0.39
/ea
Sold in multiples of 17 for $6.63
$6.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ferrule
- Amps AC 150
- Series Series 15
- Terminal Connection Single Pin
- Voltage Rating 250V DC, 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL15F2
- Zoro # G3005040
- UPC # 783585458786
- Country of Origin China
- Category Single Pole Devices
Dimensions
Maximum Wire Size | 2 AWG |
Details
Item | Single Pole Connector |
Type | Ferrule |
Amps AC | 150 |
Series | Series 15 |
Terminal Connection | Single Pin |
Voltage Rating | 250V DC, 600V AC |
Fits | UL1691 |
Mounting | Accessory, Ferrule # 2 AWG |
Standards | UL, cUL |
Product Type | Ferrule |
Compatible with Series | 15 |
Current Rating | 150 A |
NEMA Enclosure Rating | 12, 3R, 4X |
Voltage Rating Description | 600V AC/DC |
Industry Standard(s) | National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12 |
Current / Amperage Rating | 150 A |
Style | Ferrule # 2 AWG |
Amperage Rating | 150 A |
Description
Single Pole Connector, Current Rating 150 A, NEMA Enclosure Rating 12, 3R, 4X, Product Type Ferrule, Voltage Rating 250V DC, 600V AC, Compatible with Series 15, Maximum Wire Size 2 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (MY4IN-DC24(S))
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 40A (H12D4840D)
- SIEMENS Overload Relay, 1.10 to 1.60A, 3P, Class 10 (3RU21161AB0)
- IFM Proximity Sensor, Capacitive, 12mm, NO/NC (KG0016)
- HUBBELL Connector, Double Set, Wht, Female, Taper (HBL300FW)
- HUBBELL Single Pole Connector, Copper Foil (HBLCF)
- HUBBELL Receptacle, GrnFemale, Stud.Taper Nose (HBLFRSCGN)
- HUBBELL Paralleling Tee, Blk, 600VAC/250VDC (HBLPTBK)
- HUBBELL Receptacle, Wht, 8-2, Male, Taper Nose (HBL15MRW)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Blue (HBLMRSBL)
- HUBBELL Connector, 3R, 4X, 12, Male, Ylw, 2/0 to 4/0 (HBL400MY)
- Hubbell Single Pole Devices