Shop All Single Pole Devices
Hubbell
Single Pole Connector, Female, White
Mfr # HBLFBW
Zoro # G3004858
product price: $9.69
/ea
Sold in multiples of 10 for $96.90
$96.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Series Series 16
- Terminal Connection Single Pin
- Color White
- Voltage Rating 250V DC, 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLFBW
- Zoro # G3004858
- UPC # 783585112541
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Width | 1.78 in |
Overall Height | 6.84 in |
Details
Item | Single Pole Connector Body |
Type | Female |
Series | Series 16 |
Terminal Connection | Single Pin |
Color | White |
Voltage Rating | 250V DC, 600V AC |
Fits | UL1691 |
Standards | UL, cUL |
Compatible with Series | 16 |
Housing Color | White |
NEMA Enclosure Rating | 12, 3R, 4X |
Housing Material | Thermoplastic Elastomer |
Gender | Female |
Current Rating | 400 A |
Current / Amperage Rating | 400 A |
Industry Standard(s) | UL 498 And UL1691 |
Performance | Electrical - Amperage Rating - 400A Maximum Electrical - Voltage Ratings - 600V AC Maximum 250V DC Maximum Mechanical - Product Identification - Ratings are a permanent part of the device |
Amperage Rating | 400 A |
Style | Replacement Body, Female |
Voltage Rating Description | 600V AC/DC |
Description
Single Pole Connector Body, Current Rating 400 A, Gender Female, Housing Color White, NEMA Enclosure Rating 12, 3R, 4X, Voltage Rating 250V DC, 600V AC, Compatible with Series 16, Housing Material Thermoplastic Elastomer, Overall Height 6.84 in, Overall Width 1.78 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (RXM4AB1BD)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSM7N)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 1/2A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM1/2)
- GARDNER BENDER Toggle Switch Cover, Half Boot, PK2 (GSW-20H)
- HUBBELL Connector, 3R, 4X, 12, Male, Green, 8-2 (HBL15MGN)
- HUBBELL Tapping Tee, Female-Female-Male, Wht (HBLTW)
- HUBBELL Receptacle, Double Set, Male, Blk, Taper (HBLMRBBK)
- HUBBELL Receptacle, Female, Blk, 600VAC/250VDC (HBLFRBK)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Black (HBLMRSBK)
- HUBBELL Angled Receptacle, 3R/4X/12 NEMA Rating (HBLMRABK)
- HUBBELL Single Pole Connector, Ferrule (HBL15F2)
- Hubbell Single Pole Devices