Hubbell

Single Pole Connector, Female, White


product price: $9.39
/ea
Sold in multiples of 25 for $234.75

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Type Female
  • Series Series 15
  • Amps AC 150
  • Terminal Connection Single Pin
  • Color White
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 1 in
Overall Height 4 in

Details

Item Single Pole Connector Body
Type Female
Series Series 15
Amps AC 150
Terminal Connection Single Pin
Color White
Voltage Rating 250V DC, 600V AC
Fits UL1691
Standards UL, cUL
Mounting Accessory, Replacement Body, Male
Housing Color White
NEMA Enclosure Rating 12, 3R, 4X
Compatible with Series 15
Current Rating 150 A
Gender Female
Housing Material Thermoplastic Elastomer
Industry Standard(s) National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12
Style Replacement Body, Male
Current / Amperage Rating 150 A
Voltage Rating Description 600V AC/DC
Amperage Rating 150 A

Description

Single Pole Connector Body, Current Rating 150 A, Gender Female, Housing Color White, NEMA Enclosure Rating 12, 3R, 4X, Voltage Rating 250V DC, 600V AC, Compatible with Series 15, Housing Material Thermoplastic Elastomer, Overall Height 4 in, Overall Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.