Shop All Single Pole Devices
Hubbell
Single Pole Connector, Female, Red
Mfr # HBL15FBR
Zoro # G3004989
product price: $9.39
/ea
Sold in multiples of 25 for $234.75
$234.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Series Series 15
- Amps AC 150
- Terminal Connection Single Pin
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL15FBR
- Zoro # G3004989
- UPC # 783585458847
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Height | 4 in |
Overall Width | 1 in |
Details
Item | Single Pole Connector Body |
Type | Female |
Series | Series 15 |
Amps AC | 150 |
Terminal Connection | Single Pin |
Color | Red |
Voltage Rating | 250V DC, 600V AC |
Fits | UL1691 |
Standards | UL, cUL |
Mounting | Accessory, Replacement Body, Female |
Compatible with Series | 15 |
Current Rating | 150 A |
Gender | Female |
NEMA Enclosure Rating | 12, 3R, 4X |
Housing Material | Thermoplastic Elastomer |
Housing Color | Red |
Current / Amperage Rating | 150 A |
Voltage Rating Description | 600V AC/DC |
Amperage Rating | 150 A |
Style | Replacement Body, Female |
Description
Single Pole Connector Body, Current Rating 150 A, Gender Female, Housing Color Red, NEMA Enclosure Rating 12, 3R, 4X, Voltage Rating 250V DC, 600V AC, Compatible with Series 15, Housing Material Thermoplastic Elastomer, Overall Height 4 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Clipper - Single, Maintained (634-DA)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC010)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Orange (HS364-S10-ORANGE)
- HUBBELL 30A Watertight Locking Plug 4P 5W 347/600VAC (HBL28W83)
- HUBBELL Receptacle, Double Set Screw, Green (HBLMRGN)
- HUBBELL Tapping Tee, Red, 150AC/DC, Taper Nose (HBL15TR)
- HUBBELL Double Connector, 600VAC/250VDC, Blue (HBLDMBL)
- HUBBELL Angled Receptacle, Black, Double Set Screw (HBLFRABK)
- HUBBELL Receptacle, Blk, Female, Stud, Taper Nose (HBLFRSCBK)
- HUBBELL Receptacle, Blk, Male, Taper Nose, Stud (HBLMRSCBK)
- HUBBELL Receptacle, Stud, Blu, Taper, Female (HBL15FRSBL)
- Hubbell Single Pole Devices