Shop All Single Pole Devices
Hubbell
Single Pole Connector, Female, Blue
Mfr # HBL15FBBL
Zoro # G3005007
product price: $8.94
/ea
Sold in multiples of 2 for $17.88
$17.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Amps AC 150
- Series Series 15
- Terminal Connection Single Pin
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL15FBBL
- Zoro # G3005007
- UPC # 783585458823
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Height | 4 in |
Overall Width | 1 in |
Details
Item | Single Pole Connector Body |
Type | Female |
Amps AC | 150 |
Series | Series 15 |
Terminal Connection | Single Pin |
Color | Blue |
Voltage Rating | 250V DC, 600V AC |
Fits | UL1691 |
Standards | UL, cUL |
Mounting | Accessory, Replacement Body, Female |
Gender | Female |
Housing Color | Blue |
Housing Material | Thermoplastic Elastomer |
NEMA Enclosure Rating | 12, 3R, 4X |
Current Rating | 150 A |
Compatible with Series | 15 |
Amperage Rating | 150 A |
Voltage Rating Description | 600V AC/DC |
Current / Amperage Rating | 150 A |
Industry Standard(s) | National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12 |
Style | Replacement Body, Female |
Description
Single Pole Connector Body, Current Rating 150 A, Gender Female, Housing Color Blue, NEMA Enclosure Rating 12, 3R, 4X, Voltage Rating 250V DC, 600V AC, Compatible with Series 15, Housing Material Thermoplastic Elastomer, Overall Height 4 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 8 Connections, On/Off/On, 3/4 hp, 20A @ 12V (LT2561-603-012)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTD15-HLD)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (MJN3C-N-AC120)
- ORBIT RAISED 1/2IN - 4IN SQ COVER TOGGLE SWITCH (4401)
- HUBBELL Single Pole Connector, Snap Cover, Red (HBLSCCR)
- HUBBELL Paralleling Tee, Red, Female-Male-Male (HBLPTR)
- HUBBELL Tapping Tee, Ser 15, Taper Nose, Blk (HBL15TBK)
- HUBBELL Connector, 3R, 4X, 12, Male, Yllow, 6 to 2/0 (HBL300MY)
- HUBBELL Single Pole Connector, Non-Met Cover, Gren (HBLNCGN)
- HUBBELL Connector, Double Set Screw, Wht, Female (HBL400FW)
- HUBBELL Tapping Tee, Grn, Female-Female-Male (HBLTGN)
- Hubbell Single Pole Devices