Shop All Single Pole Devices
Hubbell
Single Pole Connector, Female, Black
Mfr # HBL15FBBK
Zoro # G3005016
product price: $8.94
/ea
Sold in multiples of 2 for $17.88
$17.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Series Series 15
- Amps AC 150
- Terminal Connection Single Pin
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL15FBBK
- Zoro # G3005016
- UPC # 783585458816
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Height | 4 in |
Overall Width | 1 in |
Details
Item | Single Pole Connector Body |
Type | Female |
Series | Series 15 |
Amps AC | 150 |
Terminal Connection | Single Pin |
Color | Black |
Voltage Rating | 250V DC, 600V AC |
Fits | UL1691 |
Standards | UL, cUL |
Mounting | Accessory, Replacement Body, Female |
Compatible with Series | 15 |
Gender | Female |
Housing Color | Black |
Current Rating | 150 A |
Housing Material | Thermoplastic Elastomer |
NEMA Enclosure Rating | 12, 3R, 4X |
Description
Single Pole Connector Body, Current Rating 150 A, Gender Female, Housing Color Black, NEMA Enclosure Rating 12, 3R, 4X, Voltage Rating 250V DC, 600V AC, Compatible with Series 15, Housing Material Thermoplastic Elastomer, Overall Height 4 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulated Connector, 1-1/4 In., 90 Deg (3545)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black (FRN0.50TB50)
- ELECTRIDUCT Under Table Power Center(3 Power, 2 USB)- Black (PDC-SW-3P-2USB-UT)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54B)
- HUBBELL Double Connector, 300/400A, Single Pin, Red (HBLDFR)
- HUBBELL Angled Receptacle, Green, Double Set Screw (HBLFRAGN)
- HUBBELL Receptacle, Double Set Screw, Red (HBLMRR)
- HUBBELL Receptacle, Female, Red, Double Set, Taper (HBLFRR)
- HUBBELL Connector, Double Set, RedFemale, 300AC/DC (HBL300FR)
- HUBBELL Tapping Tee, Female-Female-Male, Wht (HBLTW)
- HUBBELL Triple Connectr, Grn, Ser 16,600VAC/250VDC (HBLM3FGN)
- Hubbell Single Pole Devices