Shop All Plug & Connector Accessories
Hubbell
Single Pole Connector Cover, Male, Yellow
Mfr # HBLMCAPY
Zoro # G6224942
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Type Male
- Material Thermoplastic Elastomer
- Standards cUL, UL
- Voltage Rating 600V AC/250V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBLMCAPY
- Zoro # G6224942
- UPC # 783585112923
- Country of Origin China
- Category Plug & Connector Accessories
Dimensions
Overall Width | 1.48 in |
Overall Length | 2.78 in |
Details
Item | Single Pole Connector Cover |
Color | Yellow |
Type | Male |
Material | Thermoplastic Elastomer |
Standards | cUL, UL |
Voltage Rating | 600V AC/250V DC |
Terminal Connection | Single Pin |
Fits | UL1691 |
Compatible with Series | 16 |
Product Type | Protective Cap |
NEMA Enclosure Rating | 12, 3R, 4X |
Compatible Device Current | 400 A |
For Device Gender | Male |
Series | Series 16 |
Accessory Item | Male Device Protective Cap |
Industry Standard(s) | National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12 |
Current / Amperage Rating | 400 A |
Voltage Rating Description | 600V AC/DC |
Style | Male |
Amperage Rating | 400 A |
Description
Single Pole Connector Cover, Color Yellow, For Device Gender Male, Material Thermoplastic Elastomer, NEMA Enclosure Rating 12, 3R, 4X, Product Type Protective Cap, Compatible Device Current 400 A, Compatible with Series 16, Overall Length 2.78 in, Overall Width 1.48 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvator, Square, 10A (RXZE2M114M)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 1 (HF363N)
- MERSEN Fuse Clip, T Fuse Class, 30A Max. Amps, 250V AC Max. Volts, 30A Amp Range (C08916P)
- PANDUIT Coupler Module, RJ45, Cat6, Black (CC688BL)
- HUBBELL Cover Assembly, Gray (CA3430)
- HUBBELL Cap, White, 300/400A Female Single Pole (HBLFCAPW)
- HUBBELL Recep Wiring Mod, 125VAC, 6in, Stranded (SNAP2RNA)
- HUBBELL 20/30A Twist-Lock Shroud 2P 3W WT (HBLSS3)
- HUBBELL Boot, Marine Seal Tite (HBL60CM18)
- HUBBELL 20/30A Twist-Lock Shroud 4/5W WT (HBLSS45)
- ANDERSON POWER PRODUCTS SB120 ENVIRO BOOT W/ COV, LOAD (36035P1)
- Hubbell Plug & Connector Accessories