Shop All Plug & Connector Accessories
Hubbell
Single Pole Connector Cover, Female, Ylw
Mfr # HBLFCAPY
Zoro # G6193153
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Female
- Color Yellow
- Material Thermoplastic Elastomer
- Terminal Connection Single Pin
- Voltage Rating 600V AC/250V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLFCAPY
- Zoro # G6193153
- UPC # 783585112589
- Country of Origin China
- Category Plug & Connector Accessories
Dimensions
Overall Width | 1.48 in |
Overall Length | 2.57 in |
Details
Item | Single Pole Connector Cover |
Type | Female |
Color | Yellow |
Material | Thermoplastic Elastomer |
Terminal Connection | Single Pin |
Voltage Rating | 600V AC/250V DC |
Fits | UL1691 |
Standards | cUL, UL |
NEMA Enclosure Rating | 12, 3R, 4X |
For Device Gender | Female |
Compatible Device Current | 400 A |
Product Type | Protective Cap |
Compatible with Series | 16 |
Series | Series 16 |
Accessory Item | Female Device Protective Cap |
Voltage Rating Description | 600V AC/DC |
Industry Standard(s) | National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12 |
Amperage Rating | 400 A |
Current / Amperage Rating | 400 A |
Style | Female |
Description
Single Pole Connector Cover, Color Yellow, For Device Gender Female, Material Thermoplastic Elastomer, NEMA Enclosure Rating 12, 3R, 4X, Product Type Protective Cap, Compatible Device Current 400 A, Compatible with Series 16, Overall Length 2.57 in, Overall Width 1.48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Short-Barrel Splice, 2.75 in. L, Brown (54518)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (20490912)
- IFM Proximity Sensor, Inductive, 5mm, PNP, NO (IGT247)
- ABB AF12-30-10-13, AF12 3P CONTR, 1NO, 100-250VAC/D (AF12-30-10-13)
- HUBBELL Boot, Weatherproof, 15a (HBL7490V)
- HUBBELL Single Pole Connector, Protective Cap, Grn (HBL15FCAPGN)
- HUBBELL Cap, Black, 300/400A Female Single Pole (HBLFCAPBK)
- HUBBELL Single Pole Connector Cover, Female, Brown (HBLFCAPBN)
- HUBBELL Rep. Cover Assembly, IEC, MI, 60A (CA60MI)
- HUBBELL Boot, Weatherproof (HBL6018)
- BRADY Brady® PLO23 3-In-1 Plug Lockout, Thermoplastic, 5-3/16"W x 6-1/4"H (PLO23)
- Hubbell Plug & Connector Accessories