Shop All Plug & Connector Accessories
Hubbell
Single Pole Connector Cover, Female, Org
Mfr # HBLFCAPO
Zoro # G6178934
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Type Female
- Material Thermoplastic Elastomer
- Voltage Rating 600V AC/250V DC
- Terminal Connection Single Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLFCAPO
- Zoro # G6178934
- UPC # 783585112572
- Country of Origin China
- Category Plug & Connector Accessories
Dimensions
Overall Length | 2.57 in |
Overall Width | 1.48 in |
Details
Item | Single Pole Connector Cover |
Color | Orange |
Type | Female |
Material | Thermoplastic Elastomer |
Voltage Rating | 600V AC/250V DC |
Terminal Connection | Single Pin |
Fits | UL1691 |
Standards | cUL, UL |
NEMA Enclosure Rating | 12, 3R, 4X |
For Device Gender | Female |
Compatible with Series | 16 |
Product Type | Protective Cap |
Compatible Device Current | 400 A |
Series | Series 16 |
Accessory Item | Female Device Protective Cap |
Current / Amperage Rating | 400 A |
Amperage Rating | 400 A |
Style | Female |
Voltage Rating Description | 600V AC/DC |
Industry Standard(s) | National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12 |
Description
Single Pole Connector Cover, Color Orange, For Device Gender Female, Material Thermoplastic Elastomer, NEMA Enclosure Rating 12, 3R, 4X, Product Type Protective Cap, Compatible Device Current 400 A, Compatible with Series 16, Overall Length 2.57 in, Overall Width 1.48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31GG3ELX)
- D-LINE Bases, Cable Tidy, Black/White/Grey, SBS (US/CTBASE6MXD)
- NVENT HOFFMAN Closure Plate, 6.00x6.00, Epoxy, Steel (F66WPFG)
- ALLEN BRADLEY ALLEN BRADLEY 1756-N2 (1756-N2)
- HUBBELL Cover, White, Steel, 300/400A Panel Mount (HBLSCW)
- HUBBELL Boot, Weatherproof, 15a (HBL7459V)
- HUBBELL Boot, Weatherproof, Blk (HBL6024)
- HUBBELL Pin And Sleeve, 20A, 4 Wire (CC420)
- HUBBELL Boot, Weatherproof (HBL6017)
- HUBBELL Boot, Weatherproof, 15a (HBL7495V)
- HUBBELL Insulgrip Latching Kit, White (SK3)
- Hubbell Plug & Connector Accessories