Shop All Single Pole Devices
Hubbell
Single Pole Connector, Copper Foil
Mfr # HBLCF
Zoro # G3004900
Sold in multiples of 500 for $195.00
$195.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Copper Foil
- Amps AC 400 A
- Series Series 16
- Terminal Connection Single Pin
- Voltage Rating 250V DC, 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBLCF
- Zoro # G3004900
- UPC # 783585198828
- Country of Origin China
- Category Single Pole Devices
Dimensions
Display Size | Standard Sized |
Details
Item | Single Pole Connector |
Type | Copper Foil |
Amps AC | 400 A |
Series | Series 16 |
Terminal Connection | Single Pin |
Voltage Rating | 250V DC, 600V AC |
Fits | UL1691 |
Material | Copper |
Mounting | Accessory, Copper Foil |
Standards | UL, cUL |
Product Type | Copper Foil |
Current Rating | 400 A |
NEMA Enclosure Rating | 12, 3R, 4X |
Compatible with Series | 16 |
Cord Type | All Portable |
Item Type | Replacement Copper Foil |
Current / Amperage Rating | 400 A |
Performance | Electrical - Amperage Rating - 400A Maximum Electrical - Voltage Ratings - 600V AC Maximum 250V DC Maximum Mechanical - Product Identification - Ratings are a permanent part of the device |
Voltage Rating Description | 600V AC/DC |
Application | Heavy Duty Industrial |
Amperage Rating | 400 A |
Style | Copper Foil |
Industry Standard(s) | UL 498 And UL1691 |
Description
Single Pole Connector, Current Rating 400 A, NEMA Enclosure Rating 12, 3R, 4X, Product Type Copper Foil, Voltage Rating 250V DC, 600V AC, Material Copper, Compatible with Series 16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Insul Ring Terminal, 22-18AWG, PK22 (20-101)
- DAYTON Control Transformer, 50 VA, 55 °C, 120V AC, 240/480V AC (31EG82)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022ZP)
- DORTRONICS Push Button Station, 28VDC, (2) SPDT Relay (5236-2P15)
- HUBBELL Connector, Double Set Screw, Red, Female (HBL400FR)
- HUBBELL Connector, 3R, 4X, 12, Male, Ylw, 2/0 to 4/0 (HBL400MY)
- HUBBELL Receptcle, Male, Ylw, 4 to 4/0, Double Set (HBLMRY)
- HUBBELL Receptacle, Female, Green, 4-4/0, Taper (HBLFRGN)
- HUBBELL Receptacle, Single Pin, Male, Blk, Taper (HBL15MRSBK)
- HUBBELL Receptacle, Wht, 8-2, Male, Taper Nose (HBL15MRW)
- HUBBELL Connectr, 3R, 4X, 12, Male, Brwn, 2/0 to 4/0 (HBL400MBN)
- Hubbell Single Pole Devices