Shop All Plug & Receptacle Parts
Hubbell
Single Pole Connector, Contact
Mfr # HBL400RCM
Zoro # G6735477
product price: $21.00
/ea
Sold in multiples of 20 for $420.00
$420.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 250V DC, 600V AC
- Amps AC 400
- Terminal Connection Single Pin
- Fits UL1691
- Type Contact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL400RCM
- Zoro # G6735477
- UPC # 783585112350
- Country of Origin China
- Category Plug & Receptacle Parts
Dimensions
Overall Length | 3.5 in |
Overall Width | 1 in |
Details
Item | Single Pole Connector |
Voltage Rating | 250V DC, 600V AC |
Amps AC | 400 |
Terminal Connection | Single Pin |
Fits | UL1691 |
Type | Contact |
Standards | UL, cUL |
Gender | Male |
Current Rating | 400 A |
Contact Material | Brass |
Compatible with Series | 16 |
Style | Replacement Contacts |
Current / Amperage Rating | 400 A |
Series | Series 16 |
Voltage Rating Description | 600V AC/250V DC |
Amperage Rating | 400 A |
Industry Standard(s) | UL 498 And UL1691 |
Performance | Electrical - Amperage Rating - 400A Maximum Electrical - Voltage Ratings - 600V AC Maximum 250V DC Maximum Mechanical - Product Identification - Ratings are a permanent part of the device |
Description
Single Pole Connector, Contact Material Brass, Current Rating 400 A, Gender Male, Voltage Rating 250V DC, 600V AC, Compatible with Series 16, Overall Length 3.5 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Hercules - No Shield (532-SWN)
- TELEMECANIQUE SENSORS Pumptrol Replacement Contact Kit, FSG Series (9998PC241)
- MERSEN Glass Fuse, SMG Series, Fast-Acting, 2A, 125 to 350V AC (SMG1)
- ZORO SELECT Wall Switch Jumbo Face Plate, Number of Gangs: 1 High Impact Plastic, Smooth Finish, Ivory (62055)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN460DF)
- HUBBELL Cap, Closure (PC100)
- HUBBELL Single Pole Connector, Pin Kit (HBLPK)
- HUBBELL Cap, Enclosure (PC3430)
- HUBBELL Brass Insert Pins (IN460DM)
- HUBBELL Yellow GFCI Module, 20A 120VAC (GFMST20)
- HUBBELL WIRING DEVICE-KELLEMS Round Brass Cover Flange (S5016)
- Hubbell Plug & Receptacle Parts