Shop All Plug & Receptacle Parts
Hubbell
Single Pole Connector, Contact
Mfr # HBL300RCM
Zoro # G6842437
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 250V DC, 600V AC
- Fits UL1691
- Amps AC 300
- Terminal Connection Single Pin
- Type Contact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL300RCM
- Zoro # G6842437
- UPC # 783585112176
- Country of Origin China
- Category Plug & Receptacle Parts
Dimensions
Overall Length | 3.5 in |
Overall Width | 1 in |
Details
Item | Single Pole Connector |
Voltage Rating | 250V DC, 600V AC |
Fits | UL1691 |
Amps AC | 300 |
Terminal Connection | Single Pin |
Type | Contact |
Standards | UL, cUL |
Contact Material | Brass |
Compatible with Series | 16 |
Current Rating | 300 A |
Gender | Male |
Current / Amperage Rating | 400 A |
Voltage Rating Description | 600V AC/250V DC |
Amperage Rating | 400 A |
Style | Replacement Contacts |
Series | Series 16 |
Industry Standard(s) | UL 498 And UL1691 |
Performance | Electrical - Amperage Rating - 400A Maximum Electrical - Voltage Ratings - 600V AC Maximum 250V DC Maximum Mechanical - Product Identification - Ratings are a permanent part of the device |
Description
Single Pole Connector, Contact Material Brass, Current Rating 300 A, Gender Male, Voltage Rating 250V DC, 600V AC, Compatible with Series 16, Overall Length 3.5 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 24 in. (EXGJH-224)
- DAYTON Raised Indicator Light, Red, 12V (22NY40)
- SURTEK Corrugated Pipe for Cable 34 X 50M (136851)
- NVENT CADDY Cable Hanger, Bundle Runs of MC/AC Cable, 1-3/4in Dia, 75lb (WMX6)
- HUBBELL Brass Insert Pins (IN460DM)
- HUBBELL Cover and Hinge (CA320)
- HUBBELL Replacement Marine Interior (CR16279)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN430DF)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN4100DM)
- HUBBELL Ring, Locking (LR320)
- ANDERSON POWER PRODUCTS PLUG COVER ASSEM (SBSX75APLUGCOVER)
- Hubbell Plug & Receptacle Parts