Shop All Single Pole Devices
Hubbell
Single Pole Connector, Brass Wire, White
Mfr # HBL15BW
Zoro # G3005068
product price: $0.39
/ea
Sold in multiples of 25 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Brass Wire
- Amps AC 150
- Series Series 15
- Terminal Connection Single Pin
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL15BW
- Zoro # G3005068
- UPC # 783585458755
- Country of Origin China
- Category Single Pole Devices
Details
Item | Single Pole Connector |
Type | Brass Wire |
Amps AC | 150 |
Series | Series 15 |
Terminal Connection | Single Pin |
Color | White |
Voltage Rating | 250V DC, 600V AC |
Fits | UL1691 |
Material | Brass |
Standards | UL, cUL |
Mounting | Accessory, Brass Wire |
Product Type | Brass Wire |
Current Rating | 150 A |
NEMA Enclosure Rating | 12, 3R, 4X |
Compatible with Series | 15 |
Style | Brass Wire |
Industry Standard(s) | National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12 |
Amperage Rating | 150 A |
Voltage Rating Description | 600V AC/DC |
Current / Amperage Rating | 150 A |
Description
Single Pole Connector, Current Rating 150 A, NEMA Enclosure Rating 12, 3R, 4X, Product Type Brass Wire, Voltage Rating 250V DC, 600V AC, Material Brass, Color White, Compatible with Series 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY Electrical Box Cover, 1 Gang, Round, Polycarbonate (P 68 DRC BRN)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 32 AWG, 10 Lbs, 50030' Length, 0.0087" Diameter, Red (32SNS10)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 2 Gang, Die-Cast Metal (14350WH)
- TRUMETER Hour Meter, Rectangular, 2", 50Hz (7511)
- HUBBELL Connector, Double Set, Blu, 300AC/DC, Ser 16 (HBL300MBL)
- HUBBELL Single Pole Connector, Male, Blue (HBLMBBL)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Black (HBLMRSBK)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Green (HBLFRSGN)
- HUBBELL Single Pole Connector, Non-Met Cover, Yllw (HBLNCY)
- HUBBELL Receptacle, Red, Female, 150AC/DC, 8-2 (HBL15FRR)
- HUBBELL Receptacle, Male, Yellow, 4 to 4/0, Taper (HBLMRSCY)
- Hubbell Single Pole Devices