Shop All Plug Adapters
Hubbell
Single Piece Molded Adapter, 5-15P, L5-30R
Mfr # HBL31CM28
Zoro # G2839322
product price: $65.13
/ea
$65.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type L5-30R
- Number of Outlets 1
- Color White
- Circuit Breaker No
- NEMA Connector L5-30R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL31CM28
- Zoro # G2839322
- UPC # 783585808246
- Country of Origin United States
- Category Plug Adapters
Dimensions
Display Size | Standard Sized Product |
Description
Plug Configuration Adapter, Blade End Current Rating 15 A, Blade End Voltage Rating 125V AC, Housing Color White, Maximum Surge Current Not Applicable, Maximum Surge Energy Not Applicable, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration L5-30R, Number of Outlets 1, Slot End Current Rating 15 A, Slot End Voltage Rating 125V AC, Wattage 3,750 W, Adapter Type Locking-Blade to Straight-Blade, Blade End Connection Type Straight Blade, Blade End Number of Wires 3, Number of Poles 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 45A, 250V AC, Indicating (A2D45R)
- DAYTON Current Sensing Relay2 to 20A, 240VAC (6C057)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 8 to 13 psi, Standard Action (76576-B00000100-01)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR1515)
- HUBBELL Plug Adapter, 15A, 125V (HBL2271)
- HUBBELL Adapter, Nylon (HBL31CM29)
- HUBBELL Adapter, Nylon (9053A)
- HUBBELL Plug Adapter, 20A, 125V (HBL21CM29)
- HUBBELL Adapter, Nylon (HBL2129)
- HUBBELL Plug Adapter, 15A, 125V (HBL21CM28)
- LEVITON OUTLET ADAPTR WHIT 5-15R (C22-00698-00W)
- Hubbell Extension Cords & Power Strips