Shop All Conduit Bodies & Covers
Hubbell
Single Gang Aluminum Conduit Outlet Bodies And Box
Mfr # 5320-0
Zoro # G804298082
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Depth 2 in
- Height 4.559 in
- Width 2.816 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 5320-0
- Zoro # G804298082
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Depth | 2 in |
Height | 4.559 in |
Width | 2.816 in |
Actual Depth | 2.142 in |
Each - Width | 2.816 in |
Details
Material | Aluminum |
Color | Gray |
Box Type | 1-Gang |
Cubic Capacity | 18.3 cu.in |
Type | Box |
Product Type | Weatherproof Boxes & Extensions |
Number of Gang(s) | 1-Gang |
Construction | Metallic |
Number Of Outlets | 3 |
Certified Listed | UL Listed;CSA Certified |
Number of Outlet | 3 |
Nema Rating | NEMA 3R |
Standard | UL Listed;CSA Certified |
Material Type | Aluminum |
Description
50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDORF Strut Channel, 1-1/2" W, 8 ft. L, Gold (B 905 8)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316414R)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Taupe (SC-2-TP)
- PANDUIT Wire Duct, Narrow Slot, White, 3.25 W x 4 D (F3X4WH6)
- CANTEX Conduit Outlet Body, PVC, LL (5133649)
- CANTEX Conduit Outlet Body, PVC, E (5133151)
- L.H. DOTTIE L.H. Dottie 1'' C Threaded Conduit Body w/ Cover & Gasket, 5PK (C100CG)
- KILLARK Conduit Outlet Body, LR, 1 In. (OLR-3)
- RACO Conduit Outlet Body, LL Style, 1-1/2" Hub (LL150)
- MADISON ELECTRIC EZLB 2 In. Gray Molded PVC Service Entrance Conduit Body (EZLB200)
- L.H. DOTTIE L.H. Dottie 1'' X Threaded Conduit Body w/ Cover & Gasket, 5PK (X100CG)
- Hubbell Conduit Bodies & Covers