Shop All Tool Balancer
Hubbell
Shock Stop Kit, 1-25Lb, Steel
Mfr # BD-SH
Zoro # G804836956
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Compatible Manufacturer Model Number BG-15
- Product Type Shock Stop Kit
- Maximum Tool Weight 25 lb
- Minimum Tool Weight 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # BD-SH
- Zoro # G804836956
- UPC # 783246008695
- Country of Origin United States
- Category Tool Balancer
Details
Item | Shock Stop Kit |
Material | Steel |
Compatible Manufacturer Model Number | BG-15 |
Product Type | Shock Stop Kit |
Maximum Tool Weight | 25 lb |
Minimum Tool Weight | 1 lb |
Number of Pieces | 1 |
Description
Bd-Sh Shock Stop Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5-1/4" Precision internal Circlip Pliers, Plastic Grip (48 21 J11)
- URREA Tool Box, Red, 15 in W (5396)
- CURRENT TOOLS Cable Pulling Rope to Swivel Connector - 15,000Lb Capacity (00522-035)
- MAYHEW PUNCH KIT 7016-K 16pc (MY61341)
- HUBBELL Over Hang Cable, 1-25Lb, w/Safety Clip (OC-03)
- HUBBELL Tool Balancer, 2.2-6.6 lb. Capacity (BH-03)
- HUBBELL Tool Balancer, 48.0-66.0 lb. Capacity (BH-30)
- HUBBELL Tool Balancer, For Tool 22-27 Lb, Lock (BG-25-L)
- HUBBELL Tool Retractor, 8.0 Ft, For 5.0-10.0 Lb (BG-07-L)
- HUBBELL Tool Balancer, 9.0-20.0 lb. Capacity (BH-09)
- PACKERS KROMER Tool Balancer, 28.7-37 lbs, 6.5 ft, Nylon (7230-5)
- Hubbell Tool Balancer