Shop All Wall Plates
Hubbell
Security Series, Number of Gangs: 3-Gang Steel, Zinc Plated, Powder Finish, White
Mfr # SWP28
Zoro # G0115733
product price: $62.06
/ea
$62.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3-Gang
- Color White
- Material Steel, Zinc Plated
- Size Oversized
- Finish Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # SWP28
- Zoro # G0115733
- UPC # 783585002927
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Oversized |
Display Size | Oversized |
Plate Size | Standard |
Overall Height | 5.6 in |
Dimension C | .55" (13.97) |
Dimension F | 1.00" (25.40) |
Dimension D | 7.00" (177.80) |
Dimension H | 6.50" (165.10) |
Dimension G | 4.63" (117.60) |
Dimension B | 5.52" (140.21) |
Product Dimensions | 7.39" x 5.52" (187.71 x 140.21) |
Dimension E | 5.13" (130.30) |
Dimension A | 7.39" (187.71) |
Description
Toggle Switch/Duplex Receptacle Wall Plate, Color White, Material Zinc Plated Steel, Number of Gangs 3, Plate Size Standard, Resistance Properties Shatter and Crack Resistant, Ligature Resistant, Combination Type Duplex Outlet/Toggle, Finish Polyester Powder Enamel, For Switch Type Toggle, Number of Outlet Openings 1, Number of Switch Openings 2, Outlet Orientation Vertical, Overall Height 5.6 in, Standards UL Listed, Wall Plate Type Combination
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 809U (809U)
- BELL OUTDOOR Weatherproof Electrical Box, 36 cu in, Double Gang, 2 Gang, Aluminum, Square (5388-0)
- ENM Counter, Mechanical, 4 Digit, Hand Tally (M4501NF)
- GARDNER BENDER 28" L Releasable Cable Tie 175 lb Black PK 3 (47-127UVB)
- HUBBELL Barrel Key Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS22RKLM)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Smooth Finish (SS723)
- HUBBELL Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 3 Stainless Steel, Brushed Finish (SS83)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P1GY)
- HUBBELL Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP8)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (P33I)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P26GY)
- Hubbell Lighting Controls