Shop All Wall Plates
Hubbell
Security Series, Number of Gangs: 2-Gang Steel, Zinc Plated, Powder Finish, White
Mfr # SWP23
Zoro # G3437375
original price:
$56.32
7% off
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2-Gang
- Color White
- Material Steel, Zinc Plated
- Size Oversized
- Finish Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # SWP23
- Zoro # G3437375
- UPC # 783585002910
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Oversized |
Display Size | Oversized |
Plate Size | Standard |
Overall Height | 5.7 in |
Product Dimensions | 5.52" x 5.52" (140.21 x 140.21) |
Dimension B | 5.52" (140.21) |
Dimension G | 4.63" (117.60) |
Dimension E | 5.13" (130.30) |
Dimension C | .55" (13.97) |
Dimension A | 5.52" (140.21) |
Dimension F | 1.00" (25.40) |
Dimension D | 5.13" (130.30) |
Dimension H | 4.63" (117.60) |
Description
Blank Wall Plate, Color White, Material Zinc Plated Steel, Number of Gangs 2, Plate Size Standard, Resistance Properties Shatter and Crack Resistant, Ligature Resistant, Finish Polyester Powder Enamel, Number of Outlet Openings 0, Number of Switch Openings 0, Outlet Orientation Vertical, Overall Height 5.7 in, Standards UL Listed, Wall Plate Type Blank
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Heat-Shrink Fork Terminal 1/4" Stud PK25 (5WHJ4)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 75 lb, 1/4-20 Thread (UCS-100125)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 200mA, 250V AC, 1.5kA at 250V AC, 5 PK (S501-200-R)
- CALBOND Coupling, 1 in., RC PVC Coated (PV1000CP00)
- HUBBELL Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P263W)
- HUBBELL Adapter Plate, Cast Aluminum, Metallic (HBL26402)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (PJ26I)
- HUBBELL Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP13)
- HUBBELL Blank Strap Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P14)
- HUBBELL Toggle Switch/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P113I)
- LEVITON WALL PLATE WHITE 3GANG (PJ263-00W)
- Hubbell Lighting Controls