Shop All Wall Plates
Hubbell
Security Series, Number of Gangs: 2-Gang Steel, Zinc Plated, Powder Finish, White
Mfr # SWP18
Zoro # G2944864
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2-Gang
- Color White
- Material Steel, Zinc Plated
- Size Standard
- Finish Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # SWP18
- Zoro # G2944864
- UPC # 783585002842
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Display Size | Oversized |
Plate Size | Standard |
Overall Height | 1.3 in |
Description
Toggle Switch/Duplex Receptacle Wall Plate, Color White, Material Zinc Plated Steel, Number of Gangs 2, Plate Size Standard, Resistance Properties Shatter and Crack Resistant, Ligature Resistant, Combination Type Duplex Outlet/Toggle, Finish Polyester Powder Enamel, For Switch Type Toggle, Number of Outlet Openings 1, Number of Switch Openings 1, Outlet Orientation Vertical, Overall Height 1.3 in, Standards UL Listed, Wall Plate Type Combination
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 14/2 AWG Duplex Cable - Red/Black - Sold By The Foot (1215-FT)
- MARINCO 305Fo Marinco 30A 125V Flanged Outlet Lkg (305FO)
- ALLEN TEL 25 Pair Cable Assembly-One Female Connector, 25 ft (25-3-CX-25-GY)
- L.H. DOTTIE L.H. Dottie Cat-A-Pillars Wiring Device Spacer (100 Pack) (CA100)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ2I)
- HUBBELL Single Receptacle Wall Plates, Number of Gangs: 1 Aluminum, Brushed Finish, Silver (SA7)
- HUBBELL Hubbell Electrical FCD35-BR Duplex Receptacle Outlet Kit; Bronze (620866)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ82I)
- HUBBELL Rocker Wall Plate, Number of Gangs: 5 Plastic, Smooth Finish, White (P265W)
- HUBBELL Hubbell Electrical DB50-3 Single Gang Deep Outlet Box; Gray (710464)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P23W)
- Hubbell Wall Plates