Shop All Wall Plates
Hubbell
Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White
Mfr # SWP813
Zoro # G1358025
original price:
$66.49
31% off
new price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1-Gang
- Color White
- Material Steel, Zinc Plated
- Size Standard
- Finish Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # SWP813
- Zoro # G1358025
- UPC # 783585002958
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Display Size | Oversized |
Overall Height | 5.8 in |
Plate Size | Standard |
Dimension H | 4.63" (117.60) |
Dimension G | 4.63" (117.60) |
Dimension E | 5.13" (130.30) |
Dimension A | 5.52" (140.21) |
Product Dimensions | 5.52" x 5.52" (140.21 x 140.21) |
Dimension C | .55" (13.97) |
Dimension F | 1.00" (25.40) |
Dimension D | 5.13" (130.30) |
Dimension B | 5.52" (140.21) |
Description
Duplex/Blank Wall Plate, Color White, Material Zinc Plated Steel, Number of Gangs 2, Plate Size Standard, Resistance Properties Shatter and Crack Resistant, Ligature Resistant, Combination Type Blank/Duplex Outlet, Finish Polyester Powder Enamel, Number of Outlet Openings 1, Number of Switch Openings 0, Outlet Orientation Vertical, Overall Height 5.8 in, Standards UL Listed, Wall Plate Type Combination
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1-5/8 Channel Nut, Electro-Galvanized, 1/4-20 (713102)
- NVENT HOFFMAN Shelf, Steel, Any Enclosure (ESH198)
- SQUARE D Weathershield (WS380)
- 3M Cable Tie Base, 4-Way, Black, PK500 (CTB75X75BKA-C)
- HUBBELL Weatherproof Wall Plate, Number of Gangs: 1-Gang Stainless Steel, Brushed Finish, Silver (HBLSS84X)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Brown (P82)
- HUBBELL Blank Box Mount Wall Plates, Number of Gangs: 1 Steel, Chrome Finish, Gray (SCH13)
- HUBBELL Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P263W)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White (P4W)
- HUBBELL Receptacle Wall Plate, 1 Circular Opening, 2.48 in Dia, 2 Gangs, Stainless Steel, Brushed, Silver (SS701)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97071)
- Hubbell Lighting Controls