Shop All Wall Plates
Hubbell
ScrubShield Switch
Mfr # WSS2PW
Zoro # G408091539
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color White
- Material Plastic
- Size 4 3/4 x 4 3/4 inches
- Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # WSS2PW
- Zoro # G408091539
- Country of Origin Taiwan, Province of China
- Category Wall Plates
Dimensions
Size | 4 3/4 x 4 3/4 inches |
Overall Width | 4.9 in |
Overall Height | 4.9 in |
Plate Size | Midsize |
Overall Depth | 0.4 in |
Description
Touch Switch Face Plate, Color White, Material ABS Thermoplastic, Number of Gangs 2, Plate Size Midsize, Resistance Properties Antimicrobial, Chemical Resistant, Impact Resistant, Circular Outlet Diameter Not Applicable, For Switch Type Touch, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes Not Applicable, Number of Outlet Openings 0, Number of Switch Openings 0, Number of USB Openings 0, Outlet Orientation Not Applicable, Overall Height 4.9 in, Overall Width 4.9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Decora Wall Plate Insert, White, Blank (FWT301-1005)
- PANDUIT Wire Duct, Wide Slot, White, 1.26 W x 2 D (G1X2WH6)
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB4, metal, blue flush, 22mm, universal LED, for insertion legend (ZB4BA68)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1500 lb. (02203042)
- HUBBELL COVER WALLPLATE 1G LP IN-USE (MX4280S)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (PJ82R)
- HUBBELL Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P263W)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Red (PJ3R)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Ivory (P4I)
- HUBBELL Barrel Key Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS22RKL)
- LEVITON Decora Device Wall Plate, White, 2.87" W (84401-G4W)
- Hubbell Lighting Controls