Shop All Wall Switches
Hubbell
ScrubShield Switch
Mfr # WSS2277PW
Zoro # G108091532
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Style Touch
- Color White
- Switch Function Maintained
- Wiring Method Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # WSS2277PW
- Zoro # G108091532
- Country of Origin Taiwan, Province of China
- Category Wall Switches
Dimensions
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 16 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Height | 4.9 in |
Overall Width | 4.9 in |
Size | 4 3/4 x 4 3/4 inches |
Description
Wall Switch, Color White, Current Rating 8 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Maximum Wire Size 14 AWG, Minimum Wire Size 16 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 2, Resistance Properties Antimicrobial, Chemical Resistant, Impact Resistant, Standards NEMA 3R, UL Listed, Switch Style Touch, Wire Connection Type Wire Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Control Station, 1NO/1NC, 30mm (52C301S)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FDCT Box, 1 Gang, Stainless Steel (S60700FDCT)
- TORK Electromechanical Timer, 208 to 277VAC (7302)
- RACO Coupling Comb, Flex, Emt 1/2", Zinc (1482)
- HUBBELL Wall Switch, 3-Way, 120/277V, 20A, Red, Toggl (HBL1223R)
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 15A, Ivry, Toggl (SNAP1201INA)
- HUBBELL Wall Switch, 120/277V, 20A, 3-Position (HBL1557GY)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 20A (SNAP1221PLWNA)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 20A, Gray, Toggl (HBL1223GY)
- HUBBELL Wall Switch, 20A, Red, 1 HP, 1-Pole Switch (CSB120R)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Auto On, Manual Adjust, 120V AC, White (MS1000W)
- Hubbell Lighting Controls