Shop All Wall Plates
Hubbell
Screw Mount, Number of Gangs: 3-Gang Stainless Steel, Brushed Finish, 302/304 Stainless Steel
Mfr # HBL23909HG
Zoro # G2585025
original price:
$110.64
33% off
$74.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3-Gang
- Color 302/304 Stainless Steel
- Material Stainless Steel
- Finish Brushed
- Size Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL23909HG
- Zoro # G2585025
- UPC # 783585015972
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Display Size | Standard Sized |
Overall Height | 0.3 in |
Plate Size | Standard |
Circular Outlet Diameter | 1.4 in |
Description
Duplex Receptacle Wall Plate, Color Silver, Material Stainless Steel, Number of Gangs 3, Plate Size Standard, Resistance Properties Chemical Resistant, Circular Outlet Diameter 1.4 in, Finish Brushed, Number of Outlet Openings 2, Number of Switch Openings 0, Outlet Orientation Vertical, Overall Height 0.3 in, Wall Plate Type Duplex Outlet, For Use With Hubbellock Receptacles
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Butt Splice Connector, 6 AWG, Blue, PK10 (MV6BCX)
- MONOPRICE Datacom Jack, Cat6, Coupler, Black (7297)
- LUTRON Receptacles, GFCI, Tamper-Rsnt, Biscuit (SCR-20-GFST-BI)
- OMRON OMRON SHL-Q2155 (SHL-Q2155)
- HUBBELL Rocker Wall Plates and Box Cover, Number of Gangs: 1 Non Metallic, Light Texture Finish, Gray (HBLP26FS)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White (P4W)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (PJ2GY)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 2 Polycarbonate, Ivory (HBL4API)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P737W)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P26W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 3) Toggle Gang, Light Almond (P3LA)
- Hubbell Wall Plates