Shop All Trolley & Puller Parts
Hubbell
Safety Chain, 1-25Lb, w/Safety Clip, Steel
Mfr # SC-BG3
Zoro # G404836950
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Safety Chain
- Minimum Tool Weight 1 lb
- Material Steel
- Compatible Manufacturer Model Number BD-05
- Maximum Tool Weight 250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # SC-BG3
- Zoro # G404836950
- UPC # 783246008039
- Country of Origin United States
- Category Trolley & Puller Parts
Details
Product Type | Safety Chain |
Minimum Tool Weight | 1 lb |
Material | Steel |
Compatible Manufacturer Model Number | BD-05 |
Item | Safety Chain |
Maximum Tool Weight | 250 lb |
Number of Pieces | 1 |
Description
Safety Chain 3.0 Ft Lg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Handle Magnet, Bipolar, 225 Lb (3DYD9)
- RONSTAN Welded Ring, 1320 lb.WLL (RF123)
- DIVERSITECH Hang-N-Strap 31" (HS-30)
- PEERLESS Chain, 10 ft., 3500 lb., For Lifting (5050210)
- HUBBELL Safety Chain, 1-25Lb, w/Safety Clip, Steel (SC-BG1)
- LUG-ALL 117, 18 in Black Handle for 2250-15/20 Hoist (117-ENG)
- DAYTON Shaft Bushing (MH1DJN514G)
- DUTTON-LAINSON Handle, Brake (70311)
- WOODS POWR-GRIP Plastic Plunger Assembly Instructions (PLUNGER)
- DAYTON Plastic Tray (P-TRY)
- WOODS POWR-GRIP Handle Valve Assembly (HANDLE)
- Hubbell Trolley & Puller Parts