Shop All Trolley & Puller Parts
Hubbell
Safety Chain, 1-25Lb, w/Safety Clip, Steel
Mfr # SC-BG2
Zoro # G104836946
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Tool Weight 250 lb
- Material Steel
- Number of Pieces 1
- Minimum Tool Weight 1 lb
- Compatible Manufacturer Model Number BD-05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # SC-BG2
- Zoro # G104836946
- UPC # 783246008022
- Country of Origin United States
- Category Trolley & Puller Parts
Details
Maximum Tool Weight | 250 lb |
Material | Steel |
Number of Pieces | 1 |
Item | Safety Chain |
Minimum Tool Weight | 1 lb |
Compatible Manufacturer Model Number | BD-05 |
Product Type | Safety Chain |
Description
Safety Chain 2.0 Ft Lg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM V-Groove Track Caster, 4x1.5" (40-VIR-0415-R)
- ZORO SELECT Solid Rubber Wheel, 8 in., 250 lb., Symmtrc (1NXB9)
- LOUISVILLE Label Kit (PK-FM1400HD)
- CAMPBELL CHAIN & FITTINGS #35 Sash Chain, Zinc Plated, 100' per Carton (T0893524N)
- HUBBELL Safety Chain, 1-25Lb, w/Safety Clip, Steel (SC-BG1)
- HUBBELL Safety Chain, 1-25Lb, w/Safety Clip, Steel (SC-BG3)
- DAYTON Hanger Plate (G1-5-06)
- HARRINGTON Safety Latch for 3 tons Shipyard Hook (L5BZ0301071)
- WOODS POWR-GRIP Metal Plunger Assembly Instructions (PLUNGER)
- DAYTON Shaft Bushing (MH1DJN44G)
- HARRINGTON Safety Latch, 1-1/2 tons Shipyard Hook (L5BZ0151071)
- Hubbell Hoists