Shop All Trolley & Puller Parts
Hubbell
Safety Chain, 1-25Lb, w/Safety Clip, Steel
Mfr # SC-BG1
Zoro # G404836943
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Safety Clip
- Overall Length 12 in
- Number of Pieces 1
- Compatible Manufacturer Model Number BD-05
- Minimum Tool Weight 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # SC-BG1
- Zoro # G404836943
- UPC # 783246008015
- Country of Origin United States
- Category Trolley & Puller Parts
Dimensions
Overall Length | 12 in |
Details
Includes | Safety Clip |
Number of Pieces | 1 |
Item | Safety Chain |
Compatible Manufacturer Model Number | BD-05 |
Minimum Tool Weight | 1 lb |
Product Type | Safety Chain |
Maximum Tool Weight | 250 lb |
Material | Steel |
Description
Safety Chain 1.0 Ft Lg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Shackle, 1-1/2 in., 34,000 lb., Screw Pin (1018623)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 750 lb (FG454610BLA)
- STENS Chain Breaker For Repairing #35, #40, #41 And #50 Series Roller Chain (750-434)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in, 750 lb, Blu (1NUY1)
- HUBBELL Safety Chain, 1-25Lb, Steel (SC-BH3)
- HUBBELL Safety Chain, 1-25Lb, w/Safety Clip, Steel (SC-BG3)
- POWER TEAM PULLER, MANUAL 3JAW-17TON (PT108)
- POWER TEAM INTERNAL PULLER SET (PTPMI6)
- DAYTON Capacity Label (71317705G)
- DAYTON Lock Nut M5 (MH1DMP43G)
- WILTON Wire Rope Grip Puller - Cable 3 Ton (JG-300A)
- Hubbell Hoists