Shop All Trolley & Puller Parts
Hubbell
Safety Chain, 1-25Lb, Steel
Mfr # SC-BH3
Zoro # G204836952
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Maximum Tool Weight 25 lb
- Product Type Safety Chain
- Number of Pieces 2
- Minimum Tool Weight 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # SC-BH3
- Zoro # G204836952
- UPC # 783246008084
- Country of Origin United States
- Category Trolley & Puller Parts
Details
Item | Safety Chain |
Material | Steel |
Maximum Tool Weight | 25 lb |
Product Type | Safety Chain |
Number of Pieces | 2 |
Minimum Tool Weight | 1 lb |
Compatible Manufacturer Model Number | WS60-BT |
Description
Safety Chain 3.0 Ft Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Repl Liner, 8 Bu, Red Vinyl (R08-RRX-LNN)
- COFFING HOISTS Coffing Idler Guide (250J8)
- US CARGO CONTROL 4" x 5' Container Roll Off Strap w/ Sewn End Loop, 405ROSE (405ROSE)
- LITTLE GIANT Welded Utility Cart, Steel, 2 Shelves, 2,000 lb (LG24366PY)
- HUBBELL Safety Chain, 1-25Lb, w/Safety Clip, Steel (SC-BG1)
- HUBBELL Safety Chain, 1-25Lb, w/Safety Clip, Steel (SC-BG3)
- DAYTON Hanger Plate (G1-5-06)
- DAYTON Roller (804P-9)
- DAYTON Capacity Label, PK2 (MHGX4EC61GGS)
- DAYTON Shaft Bushing (MH1DJN46G)
- DAYTON Capacity Label (71317705G)
- Hubbell Trolley & Puller Parts