Shop All Wall Plates
Hubbell
Rocker Wall Plates and Box Cover, Number of Gangs: 3 Brass, Brushed Finish, Brass
Mfr # B263
Zoro # G2357787
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color Brass
- Material Brass
- Finish Brushed
- Size Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # B263
- Zoro # G2357787
- UPC # 00783585101842
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Overall Height | 3.6 in |
Plate Size | Standard |
Details
Item | Rocker Wall Plates and Box Cover |
Number of Gangs | 3 |
Color | Brass |
Material | Brass |
Finish | Brushed |
Weather Resistant | No |
Tamper Resistant | No |
Standards | UL Listed |
Number of Outlet Openings | 3 |
Material Type | Metallic |
For Use With | Cable |
For Switch Type | Rocker |
Resistance Properties | Impact Resistant |
Wall Plate Type | Decorator-Rocker |
Number of Switch Openings | 3 |
Description
Rocker Wall Plate, Color Brass, Material Brass, Number of Gangs 3, Plate Size Standard, Resistance Properties Impact Resistant, Finish Brushed, For Switch Type Rocker, Number of Outlet Openings 3, Number of Switch Openings 3, Overall Height 3.6 in, Standards UL Listed, Wall Plate Type Decorator-Rocker, For Use With Cable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Triple Connctr, Red, Taper Nose, Ser 16 (HBLM3FR)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 2" Inside Diameter - 10' Length - White (WL927-10-WHITE)
- SIEMENS Overload Rely, 6 to 25A, Class 5/10/20/30 (3RB31234QB0)
- MONOPRICE A/V Cable, 3.5mm M/F Ext Cble, Blk, 15ft (5589)
- HUBBELL Toggle Switch/Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel (SS18)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P126W)
- HUBBELL Wall Plates, Number of Gangs: 1 Thermoplastic, Light Texture Finish, Gray (HBLP720FS)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 6 Plastic, Smooth Finish, Ivory (P6I)
- HUBBELL Duplex Receptacle Wall Plates, Number of Gangs: 1 Brass, Brushed Finish, Brass (SB8)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P720I)
- EATON WIRING DEVICES Eaton Cooper Wiring 93401 Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Stainless Steel, Brushed Satin (93401-BOX1)
- Hubbell Lighting Controls