Shop All Wall Plates
Hubbell
Rocker Wall Plate, Number of Gangs: 5 Plastic, Smooth Finish, Ivory
Mfr # P265I
Zoro # G2481161
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 5
- Color Ivory
- Material Plastic
- Size Standard
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # P265I
- Zoro # G2481161
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 4.63 in |
Width | 10.12 in |
Overall Height | 0.3 in |
Overall Width | 10.1 in |
Plate Size | Standard |
Overall Depth | 0.3 in |
Dimensions | 4.63 in x 10.12 in x 0.25 in |
Description
Rocker Wall Plate, Color Ivory, Material Polycarbonate, Number of Gangs 5, Plate Size Standard, Resistance Properties Impact Resistant, Finish Satin, For Switch Type Rocker, Number of Outlet Openings 5, Number of Switch Openings 5, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 10.1 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Decorator-Rocker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM CONTROLS Push to Exit Button, Push to Exit (PS5-111)
- CANTEX COUPLING EXPANSION1-1/4"" (5144034U)
- SIEMENS Module (7ML5033-2AA10-2A)
- RACO Electrical Box, Box Accessory, Plaster Ears (961)
- HUBBELL GFCI Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS262)
- HUBBELL Single Receptacle Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS725)
- HUBBELL Rocker Wall Plates and Box Cover, Number of Gangs: 3 Stainless Steel, Brushed Finish, Silver (SS263)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P1R)
- HUBBELL Rocker Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Ivory (P264I)
- HUBBELL Single/Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Silver (SS78)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Thermoset, Gloss Finish, Brown (CW-4-BR)
- Hubbell Wall Plates