Shop All Wall Plates
Hubbell
Rocker Wall Plate, Number of Gangs: 5 Plastic, Smooth Finish, Brown
Mfr # P265
Zoro # G2481216
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 5
- Color Brown
- Material Plastic
- Size Standard
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # P265
- Zoro # G2481216
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 4.63 in |
Width | 10.12 in |
Overall Depth | 0.3 in |
Overall Width | 10.1 in |
Plate Size | Standard |
Overall Height | 0.3 in |
Dimensions | 4.63 in x 10.12 in x 0.25 in |
Description
Rocker Wall Plate, Color Brown, Material Polycarbonate, Number of Gangs 5, Plate Size Standard, Resistance Properties Impact Resistant, Finish Satin, For Switch Type Rocker, Number of Outlet Openings 5, Number of Switch Openings 5, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 10.1 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Decorator-Rocker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 1, Screw On (SC242408NK)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Size 5 (RSR-520)
- LEVITON Ivory 1 gang Thermoset Plastic Duplex Outlet Wall Plate (86003-000)
- ELECTRIDUCT Electriduct Metal Cable Shield Cord Cover (CSX-MET-4)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P720R)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 5 Plastic, Smooth Finish, Gray (P5GY)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P13W)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (PJ226W)
- HUBBELL Rocker Wall Plates and Box Cover, Number of Gangs: 1 Brass, Brushed Finish, Brass (SB26)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ13GY)
- HUBBELL Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P263W)
- Hubbell Lighting Controls