Shop All Wall Plates
Hubbell
Rocker Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Brown
Mfr # P264
Zoro # G2480951
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Color Brown
- Material Plastic
- Size Standard
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # P264
- Zoro # G2480951
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 4.63 in |
Width | 8.31 in |
Height | 0.25 in |
Overall Width | 8.3 in |
Overall Height | 0.3 in |
Plate Size | Standard |
Overall Depth | 0.3 in |
Dimensions | 4.63 in x 8.31 in x 0.25 in |
Description
Rocker Wall Plate, Color Brown, Material Polycarbonate, Number of Gangs 4, Plate Size Standard, Resistance Properties Impact Resistant, Finish Satin, For Switch Type Rocker, Number of Outlet Openings 4, Number of Switch Openings 4, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 8.3 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Decorator-Rocker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Operating Mechanism 600Vac 250Amp Nema (9421LK1)
- DWYER INSTRUMENTS 2 switches, SPDT snap, 15A @ 125/250/480 VAC, 1/8 hp @ 125 VAC (12AD0)
- MERSEN Semiconductor Fuse, Fast-Acting, 70A, 600V AC, Indicating (A60X70-4TI)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 2 ft. (9546)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ8GY)
- HUBBELL Security Opening Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SS12RKLM)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P78I)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (PJ26I)
- HUBBELL ScrubShield Switch (WSS2PW)
- HUBBELL Security Series, Number of Gangs: 3-Gang Steel, Zinc Plated, Powder Finish, White (SWP28)
- PYLE Pyle Sliding Volume Control Knob (PVC2)
- Hubbell Lighting Controls