Shop All Wall Plates
Hubbell
Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red
Mfr # PJ262R
Zoro # G2479667
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Red
- Material Plastic
- Size Mid Size
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # PJ262R
- Zoro # G2479667
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Size |
Width | 5.00 in |
Length | 4.94 in |
Height | 0.25 in |
Overall Depth | 0.3 in |
Overall Width | 5 in |
Overall Height | 0.3 in |
Plate Size | Midsize |
Dimensions | 4.94 in x 5.00 in x 0.25 in |
Description
Rocker Wall Plate, Color Red, Material Polycarbonate, Number of Gangs 2, Plate Size Midsize, Resistance Properties Impact Resistant, Finish Satin, For Switch Type Rocker, Number of Outlet Openings 2, Number of Switch Openings 2, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 5 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Decorator-Rocker
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Straight Blade Device, Male Plug, Heavy Duty, Angled, 2-Pole 3-Wire Grounding, 20A 125V, 5-20P, Blk (5395)
- ALLEGRO INDUSTRIES Explosion-Proof Extension Cord, 110V, Bl (9540-50EX)
- SQUARE D Auxiliary Contact, 1NO, 1NC (9999D11)
- WESTEK Universal Dimmer Fullrng (6079BC)
- HUBBELL Security Series, Number of Gangs: 2-Gang Steel, Zinc Plated, Powder Finish, White (SWP2)
- HUBBELL Hubbell Electrical FCD35-BR Duplex Receptacle Outlet Kit; Bronze (620866)
- HUBBELL Blank Strap Mount Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Brown (NP24)
- HUBBELL Blank Box Mount Wall Plates, Number of Gangs: 1 Steel, Chrome Finish, Gray (SCH13)
- HUBBELL Blank Box Mount Wall Plates and Box Cover, Number of Gangs: 3 Stainless Steel, Brushed Finish (SS33)
- HUBBELL Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS82)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Toggle 1) Blank, Gray (P113GY)
- Hubbell Wall Plates