Shop All Wall Plates
Hubbell
Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Brown
Mfr # PJ262
Zoro # G2479682
product price: $1.98
/ea
$1.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Brown
- Material Plastic
- Size Mid Size
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # PJ262
- Zoro # G2479682
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Size |
Height | 0.25 in |
Length | 4.94 in |
Width | 5.00 in |
Plate Size | Midsize |
Overall Depth | 0.3 in |
Overall Width | 5 in |
Overall Height | 0.3 in |
Dimensions | 4.94 in x 5.00 in x 0.25 in |
Description
Rocker Wall Plate, Color Brown, Material Polycarbonate, Number of Gangs 2, Plate Size Midsize, Resistance Properties Impact Resistant, Finish Satin, For Switch Type Rocker, Number of Outlet Openings 2, Number of Switch Openings 2, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 5 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Decorator-Rocker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Mud Ring, Ring Accessory, 2 Gang, 791, Floor Box (791)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (11584001)
- ZORO SELECT 30A Locking Plug 4P 5W 120/208VAC L21-30P BK/WT (72130NP)
- QUICKCABLE Primary Wire, 16 Gauge, Green, 100ft. (230305-100)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P3W)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ26GY)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (P2GY)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P1)
- HUBBELL Duplex/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P1326I)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (PJ126W)
- ATLONA Omega 4K; Uhd HDMI Over Hdbaset Transmitter With Usb; Control And (AT-OME-EX-TX)
- Hubbell Lighting Controls