Shop All Wall Plates
Hubbell
Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red
Mfr # P26R
Zoro # G2481329
$0.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Red
- Material Plastic
- Size Standard
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # P26R
- Zoro # G2481329
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 2.88 in |
Height | 0.25 in |
Length | 4.63 in |
Plate Size | Standard |
Overall Width | 2.9 in |
Overall Height | 0.3 in |
Overall Depth | 0.3 in |
Dimensions | 4.63 in x 2.88 in x 0.25 in |
Description
Rocker Wall Plate, Color Red, Material Polycarbonate, Number of Gangs 1, Plate Size Standard, Resistance Properties Impact Resistant, Finish Satin, For Switch Type Rocker, Number of Outlet Openings 1, Number of Switch Openings 1, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 2.9 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Decorator-Rocker
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D HANDLE PADLOCK ATTACHMENT SWITCH PARTS AND ACCESSORY (QOGFI1PAF)
- SQUARE D Nonreversing 1 NEMA Rating, 120V AC (8911DPSG33V02)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (5YP85)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 25FT Lngth, Gray, 0.0508" Diameter, UL1426, 60 Volts (16STRGRAUL142625)
- HUBBELL Single/Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Silver (SS78)
- HUBBELL Rocker Wall Plate, Number of Gangs: 5 Plastic, Smooth Finish, Brown (P265)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ8GY)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (P28I)
- HUBBELL Duplex Receptacle Wall Plates, Number of Gangs: 1 Aluminum, Brushed Finish, Silver (SA8)
- HUBBELL Rocker Wall Plate, Number of Gangs: 5 Plastic, Smooth Finish, White (P265W)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P126I)
- Hubbell Wall Plates