Shop All Wall Plates
Hubbell
Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory
Mfr # P26I
Zoro # G2481511
product price: $0.73
/ea
$0.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material Plastic
- Size Standard
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # P26I
- Zoro # G2481511
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 4.63 in |
Height | 0.25 in |
Width | 2.88 in |
Overall Width | 2.9 in |
Overall Depth | 0.3 in |
Plate Size | Standard |
Overall Height | 0.3 in |
Dimensions | 4.63 in x 2.88 in x 0.25 in |
Description
Rocker Wall Plate, Color Ivory, Material Polycarbonate, Number of Gangs 1, Plate Size Standard, Resistance Properties Impact Resistant, Finish Satin, For Switch Type Rocker, Number of Outlet Openings 1, Number of Switch Openings 1, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 2.9 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Decorator-Rocker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Steel Cable Clamps - 3/8" Dia - Vinyl Insulated - 100 Pcs (CC-5001-C)
- RACO Strap, Rgd/Imc/Flx, 2-Hole, 6", Steel (2246-2)
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles (CR306B102)
- SCHNEIDER ELECTRIC 6 Button Pendant W/O Ko In Base (XACB06)
- HUBBELL Blank Box Mount Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish, Chrome (SS23)
- HUBBELL Weatherproof Plates, Number of Gangs: 1-Gang Silicone, Light Texture Finish, Clear (HBL1795)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P78I)
- HUBBELL Toggle Switch/Blank Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS113)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P1R)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P3W)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Midnight (SC-2-MN)
- Hubbell Wall Plates