Shop All Wall Plates
Hubbell
Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown
Mfr # P26
Zoro # G2481152
product price: $0.70
/ea
$0.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Brown
- Material Plastic
- Size Standard
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # P26
- Zoro # G2481152
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 2.88 in |
Length | 4.63 in |
Height | 0.25 in |
Plate Size | Standard |
Overall Height | 0.3 in |
Overall Depth | 0.3 in |
Overall Width | 2.9 in |
Dimensions | 4.63 in x 2.88 in x 0.25 in |
Description
Rocker Wall Plate, Color Brown, Material Polycarbonate, Number of Gangs 1, Plate Size Standard, Resistance Properties Impact Resistant, Finish Satin, For Switch Type Rocker, Number of Outlet Openings 1, Number of Switch Openings 1, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 2.9 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Decorator-Rocker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 3.5" L Wrap Hook-&-Loop Cable Tie BK PK 7 (Q-35-007-BK)
- LITTELFUSE Open Fuse Block, T UL Class, 1 Poles, 200A Amp Range, 300V AC/DC Volt Rating (LFT302001CS)
- KABLE KONTROL Kable Kontrol® Steel Cable Clamps - 1" Dia - Vinyl Insulated - 100 Pcs (CC-5004-C)
- SIEMENS MILLTRONICS TRANSDUCER ULTRASONIC LEVEL SENSORS AND TRANSMITTER (XRS-5C)
- HUBBELL Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP82)
- HUBBELL Toggle Switch/Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (P18GY)
- HUBBELL Hubbell Electrical FCD35 Duplex Outlet Kit; Gray (750213)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (PJ1I)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (PJ226I)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P1I)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, White (022-80703-W)
- Hubbell Wall Plates