Shop All Plug & Receptacle Parts
Hubbell
Ring, Locking
Mfr # LR3430
Zoro # G5257402
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Hubbell Wiring Device-Kellems
- For Use With Mfr. Model Number HBL330B4W, HBL330B6W, HBL330B7W, HBL330P4W, HBL330P6W, HBL330P7W, HBL332B4W, HBL332B6W, HBL332P4W, HBL332P6W, HBL430B12W, HBL430B5W, HBL430B7W, HBL430B9W, HBL430P12W, HBL430P5W, HBL430P7W, HBL430P9W, HBL432B3W, HBL432B6W, HBL432P3W, HBL432P6W
- For Use With For 30 A 3 and 4-Wire, Gray, Non-Metallic
- Maximum Operating Temperature 75 Degrees C
- Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # LR3430
- Zoro # G5257402
- UPC # 783585370552
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Overall Length | 6.2 in |
Overall Width | 5.6 in |
Overall Height | 1 in |
Display Size | Standard Sized |
Description
Ring, Locking, Compatible Device Wire Number 3, 4, For Use With For 30 A 3 and 4-Wire, Gray, Non-Metallic, Material Composite, NEMA Enclosure Rating Not Rated, Color Gray, Standards UL Listed, IP Rating IP67, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 1 in, Overall Length 6.2 in, Overall Width 5.6 in, Resistance Properties Impact Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 1 in., 45 Degree, EMT (877020)
- PANDUIT Identification Sleeve, 1", Yl, PK100 (NWSLC-2Y)
- SQUARE D Operating Kit (9421LP1)
- GE 7 1/8 in H, 5 3/16 in D, Unmetered Surface Power Outlet (U010)
- HUBBELL Replacement Marine Interior (CR16279)
- HUBBELL Single Pole Connector, Contact (HBL400RCM)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN560EF)
- HUBBELL Cap, Closure (PC100)
- HUBBELL Replacement Marine Interior (HBL303INT)
- HUBBELL Single Pole Connector, Pin Kit (HBLPK)
- EATON Cutler-Hammer Replacement Coil, NEMA, 208VAC, Size 0 (9-2876-5)
- Hubbell Plug & Receptacle Parts