Shop All Plug & Receptacle Parts
Hubbell
Ring, Locking
Mfr # LR100
Zoro # G7364856
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number HBL3100B4W, HBL3100B6W, HBL3100B7W, HBL3100P4W, HBL3100P6W, HBL3100P7W, HBL3125B6W, HBL3125P6W, HBL4100B12W, HBL4100B5W, HBL4100B7W, HBL4100B9W, HBL4100P12W, HBL4100P5W, HBL4100P7W, HBL4100P9W, HBL4125B6W, HBL4125P6W, HBL5100B5W, HBL5100B7W, HBL5100B9W, HBL5100P5W, HBL5100P7W, HBL5100P9W, HBL5125B6W, HBL5125P6W
- Fits Brand Hubbell Wiring Device-Kellems
- Color Gray
- Overall Width 4.4 in
- Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # LR100
- Zoro # G7364856
- UPC # 783585523354
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Overall Width | 4.4 in |
Overall Length | 4.4 in |
Overall Height | 1.1 in |
Display Size | Standard Sized |
Description
Ring, Locking, For Use With For 100 A All Wire, Gray, Non-Metallic, Material Composite, NEMA Enclosure Rating Not Rated, Color Gray, Standards UL Listed, IP Rating IP67, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 1.1 in, Overall Length 4.4 in, Overall Width 4.4 in, Resistance Properties Impact Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Hinged (N1C081004)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NC (ZB4BW062)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEMA 1, Hinged (HW-J141206FCHTLWW)
- HUBBELL 30A Flanged Locking Inlet 4P 4W 277/480VAC L19-30P WT (HBL2765)
- HUBBELL Pin and Sleeve (HBL5200CS1W)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN430DF)
- HUBBELL Cap, Closure (PC100)
- HUBBELL Cover and Hinge (CA320)
- HUBBELL Single Pole Connector, Contact (HBL300RCM)
- HUBBELL Single Pole Connector, Pin Kit (HBLPK)
- AMERICAN IMAGINATIONS 0.25 in. Rectangle Pressure Switch in Modern Style (AI-38648)
- Hubbell Plug & Receptacle Parts