Shop All Diffuser Accessories
Hubbell
Replacmnt Insulgrip Pin and Sleeve Inter
Mfr # IN430FS2
Zoro # G1969033
product price: $135.00
/ea
Free Shipping & Returns
$135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Fits Brand Hubbell Wiring Device-Kellems
- For Use With Mfr. Model Number HBL430CS2W, HBL430PS2WR, HBL430RS2W
- Product Type Replacement Insulgrip Pin and Sleeve Interior
- Accessory Type Replacement Insulgrip Pin and Sleeve Interior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # IN430FS2
- Zoro # G1969033
- UPC # 783585324159
- Country of Origin United States
- Category Diffuser Accessories
Dimensions
Overall Length | 3.978 in |
Overall Width | 2.418 in |
Overall Height | 2.418 in |
Details
Item | Replacement Insulgrip Pin and Sleeve Interior |
Material | Thermoplastic |
Fits Brand | Hubbell Wiring Device-Kellems |
For Use With Mfr. Model Number | HBL430CS2W, HBL430PS2WR, HBL430RS2W |
Product Type | Replacement Insulgrip Pin and Sleeve Interior |
Accessory Type | Replacement Insulgrip Pin and Sleeve Interior |
Number of Poles | 3 |
Current Rating | 30 A |
Compatible Device Wire Number | 4 |
Grounding Style | Style 2 |
Color | Black |
Minimum Operating Temperature | -40 Degrees C |
Compatible Device Current | 30 A |
For Use With | Connectors, Receptacles |
Number of Wires | 4 |
Gender | Female |
Compatible with Series | Insulgrip |
Voltage Rating | 250V DC, 600V AC |
Maximum Operating Temperature | 75 Degrees C |
Description
Replacement Insulgrip Pin and Sleeve Interior, Compatible Device Current 30 A, Gender Female, Number of Poles 3, Number of Wires 4, Voltage Rating 250V DC, 600V AC, Compatible Device Wire Number 4, Current Rating 30 A, For Use With Connectors, Receptacles, Grounding Style Style 2, Color Black, Compatible with Series Insulgrip, Material Thermoplastic, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 2.418 in, Overall Length 3.978 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Energy Star 8,000 BTU 115V Window-Mounted Air Conditioner (WHAW081CW)
- DAYTON Portable Heating Thermostat, Open on Rise, 35 Degrees to 95 Degrees F (2NNT5)
- REZNOR 208796 Ignitor 60In Lead (208796)
- MASTER FLOW Hood Vent Dryer Round 4In Blk (WVA4BL)
- ELIMA-DRAFT Elima-Draft Commercial 2-Way Magnetic Diffuser Cover 24in x 24in, Fits 1in Drop Ceiling Grid Systems (ELMDFTCOM2DEF4226)
- AMERI-VENT Increaser 6In To 8In (6EIX8)
- ZORO SELECT Snap On Collar, Round, Galvanized Steel (4JRN5)
- ZORO SELECT Snap On Collar, Round, Galvanized Steel (4JRN3)
- AMERIFLOW Snap-On Backdraft Damper, 14"Duct Dia. (G1700B14)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5006C)
- AMERICAN LOUVER Side Air Diverter, Rectangular, Plastic (STR-ADS-W)
- Hubbell Ceiling Diffusers & Accessories