Shop All Plug & Receptacle Parts
Hubbell
Replacmnt Insulgrip Pin and Sleeve Inter
Mfr # IN4100MS2
Zoro # G0119084
product price: $336.25
/ea
Free Shipping & Returns
$336.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Hubbell Wiring Device-Kellems
- For Use With Mfr. Model Number HBL4100CS2WR, HBL4100PS2W, HBL4100RS2WR
- Compatible with Series Insulgrip
- Color Black
- For Use With Plugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # IN4100MS2
- Zoro # G0119084
- UPC # 783585324265
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Overall Length | 6.68 in |
Overall Height | 3.25 in |
Overall Width | 3.25 in |
Display Size | Standard Sized |
Description
Replacement Insulgrip Pin and Sleeve Interior, Compatible Device Current 100 A, Gender Male, Number of Poles 3, Number of Wires 4, Voltage Rating 250V DC, 600V AC, Compatible Device Wire Number 4, Current Rating 100 A, For Use With Plugs, Grounding Style Style 2, Color Black, Compatible with Series Insulgrip, Material Composite, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 3.25 in, Overall Length 6.68 in, Overall Width 3.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Communication Mounting Bracket, 2 Gang, Plastic, - (MPAL2)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Iv (8300-SGI)
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO125)
- ILSCO Alum Mechanical Lug, onductor 250-6, 2- (AU-250-EC)
- HUBBELL Electric Outlet Car Assembly (CA530)
- HUBBELL Ring, Locking (LR320)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN420DF)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN430DF)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN420DM)
- HUBBELL Plug (HBL5200PS1W)
- ZORO SELECT Angle Adapter, 100 A, Cast Aluminum (AP60)
- Hubbell Plug & Receptacle Parts