Shop All Plug & Receptacle Parts
Hubbell
Replacmnt Insulgrip Pin and Sleeve Inter
Mfr # IN3100FS2
Zoro # G0118789
product price: $246.25
/ea
Free Shipping & Returns
$246.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Hubbell Wiring Device-Kellems
- For Use With Mfr. Model Number HBL3100CS2W, HBL3100PS2WR, HBL3100RS2W
- Overall Width 3.25 in
- Grounding Style Style 2
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # IN3100FS2
- Zoro # G0118789
- UPC # 783585324180
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Overall Width | 3.25 in |
Overall Height | 3.25 in |
Overall Length | 6.68 in |
Details
Fits Brand | Hubbell Wiring Device-Kellems |
Item | Replacement Insulgrip Pin and Sleeve Interior |
For Use With Mfr. Model Number | HBL3100CS2W, HBL3100PS2WR, HBL3100RS2W |
Grounding Style | Style 2 |
Color | Black |
Number of Poles | 2 |
Compatible Device Current | 100 A |
Maximum Operating Temperature | 75 Degrees C |
For Use With | Connectors, Receptacles |
Compatible Device Wire Number | 3 |
Compatible with Series | Insulgrip |
Current Rating | 100 A |
Number of Wires | 3 |
Voltage Rating | 250V DC, 600V AC |
Material | Thermoplastic |
Gender | Female |
Minimum Operating Temperature | -40 Degrees C |
Description
Replacement Insulgrip Pin and Sleeve Interior, Compatible Device Current 100 A, Gender Female, Number of Poles 2, Number of Wires 3, Voltage Rating 250V DC, 600V AC, Compatible Device Wire Number 3, Current Rating 100 A, For Use With Connectors, Receptacles, Grounding Style Style 2, Color Black, Compatible with Series Insulgrip, Material Thermoplastic, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 3.25 in, Overall Length 6.68 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NO (8536SBG2V06H30)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, PLUG. TERM., W/o cap, with pot. separation, w/o LED's (276596)
- SUPERIOR ELECTRIC 50 Amp Male NEMA 14-50P to 30 Amp Female NEMA TT-30R Adapter Plug for RV (RVA1588)
- HAMMOND N3 Screw Cover, 36X36X12, Gray (C3SC363612GY)
- HUBBELL Pressure Switch (69HAU3)
- HUBBELL Interior for Receptacle (IN430CF)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN4100DM)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN4100DF)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN430DF)
- HUBBELL Pin and Sleeve (HBL5200CS1W)
- HUBBELL Ring, Locking (LR3430)
- Hubbell Plug & Receptacle Parts