Shop All Plug & Receptacle Parts
Hubbell
Replacement Marine Interior
Mfr # CR16279
Zoro # G7351452
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Hubbell Wiring Device-Kellems
- For Use With Mfr. Model Number HBL63CM54, HBL63CM65, HBL63CM75
- Overall Width 5.25 in
- Standards UL Listed
- Resistance Properties Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # CR16279
- Zoro # G7351452
- UPC # 783585107059
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Overall Width | 5.25 in |
Overall Height | 2 in |
Details
Fits Brand | Hubbell Wiring Device-Kellems |
Item | Replacement Marine Interior |
For Use With Mfr. Model Number | HBL63CM54, HBL63CM65, HBL63CM75 |
Standards | UL Listed |
Resistance Properties | Corrosion Resistant |
For Use With | Plug |
Contact Material | Brass |
Color | Black |
Housing Material | Thermoplastic |
Industry Standard(s) | UL Listed |
Temperature Rating | Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact |
Item Type | Replacement Interior |
Material | Thermoplastic |
Material - Mounting Hardware | Screw Mounting |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Description
Replacement Marine Interior, For Use With Plug, Housing Material Thermoplastic, Resistance Properties Corrosion Resistant, Standards UL Listed, Color Black, Contact Material Brass, Overall Height 2 in, Overall Width 5.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, Mal Iron, 4 to 2In (RB400-200)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC Volt Rating (OPM-NG-SC3)
- ACME ELECTRIC Line Reactor, 30/24 kVA, NEMA 3R (T2527051)
- SQUARE D Terminal Block End Barrier, 2.30 in L (9080GM6B)
- HUBBELL Pin and Sleeve (HBL5200CS1W)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN420DF)
- HUBBELL Brass Insert Pins (IN460DM)
- HUBBELL Interior for Receptacle (IN430CF)
- HUBBELL Cover and Hinge (CA320)
- HUBBELL Single Pole Connector, Pin Kit (HBLPK)
- ZORO SELECT Angle Adapter, 60 A, Cast Aluminum (AP2030)
- Hubbell Plug & Receptacle Parts