Shop All Cable Connectors
Hubbell
Replacement Marine Interior
Mfr # CR16277
Zoro # G2927736
product price: $93.00
/ea
Free Shipping & Returns
$93.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Hubbell Wiring Device-Kellems
- For Use With Mfr. Model Number HBL63CM52, HBL63CM61, HBL63CM73
- Color Black
- Standards UL Listed
- Type Locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # CR16277
- Zoro # G2927736
- UPC # 783585107035
- Country of Origin United States
- Category Cable Connectors
Dimensions
Overall Width | 5.25 in |
Overall Height | 2 in |
Details
Item | Replacement Marine Interior |
Fits Brand | Hubbell Wiring Device-Kellems |
For Use With Mfr. Model Number | HBL63CM52, HBL63CM61, HBL63CM73 |
Color | Black |
Standards | UL Listed |
Type | Locking |
Material | Thermoplastic |
For Use With | Plug |
Housing Material | Thermoplastic |
Industry Standard(s) | UL Listed |
Temperature Rating | Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Material - Mounting Hardware | Screw Mounting |
Item Type | Replacement Interior |
Description
Replacement Marine Interior, For Use With Plug, Housing Material Thermoplastic, Standards UL Listed, Color Black, Overall Height 2 in, Overall Width 5.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, C, Color: Gray (5133105)
- ELECTRIDUCT Electriduct Releasable Cable Ties (CT-ED-REUSABLE-08-50-100-BK)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 10' Length - Orange (WL905-10-ORANGE)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BL7340)
- HUBBELL Replacement Hubbellock Interior (IN16281)
- HUBBELL Replacement Hubbellock Interior (IN16280)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 35-Pack (VDV813-613)
- MURR Connector, M12 male, 4-pol, IDC (7000-12491-0000000)
- CABLE WHOLESALE F-Pin Coaxial Quick Connect Adapter, Threaded F-Pin Female to Quick F-Pin Male (200-103)
- NEXTGEN RG6 Double-Bubble Style for Radial Compression (NE1255153)
- CABLE WHOLESALE CAT-6 Cable Bulk (10X8-031SH)
- Hubbell Cord Grips