Shop All Plug & Receptacle Parts
Hubbell
Replacement Iec Pin and Sleeve Interior
Mfr # IN560EF
Zoro # G0119425
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Hubbell Wiring Device-Kellems
- For Use With Mfr. Model Number HBL560C5W, HBL560C7W, HBL560C9W, HBL560R5W, HBL560R7W, HBL560R9W
- Color Black
- Gender Female
- Overall Height 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # IN560EF
- Zoro # G0119425
- UPC # 783585420509
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Overall Height | 3.25 in |
Overall Width | 3.25 in |
Overall Length | 6.68 in |
Display Size | Standard Sized Product |
Description
Replacement Iec Pin and Sleeve Interior, Compatible Device Current 60 A, Gender Female, Number of Poles 4, Number of Wires 5, Voltage Rating 277/480V AC, Compatible Device Wire Number 5, Current Rating 60 A, For Use With Connectors, Receptacles, Grounding Style IEC, Color Black, Material Thermoset, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 3.25 in, Overall Length 6.68 in, Overall Width 3.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (24C905)
- HUBBELL 50A Twist-Lock Connector 3P 4W 480VAC BK/WT (CS8164C)
- LEGRAND Raceway, Series V2400B, 5 ft., Ivory (V2400B)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSR1A)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN4100DF)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN420DM)
- HUBBELL Ring, Locking (LR100)
- HUBBELL Plug (HBL5200PS1W)
- HUBBELL Electric Outlet Car Assembly (CA530)
- HUBBELL Replacement Marine Interior (HBL303INT)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN430DF)
- Hubbell Plug & Receptacle Parts