Shop All Plug & Receptacle Parts
Hubbell
Replacement Iec Pin and Sleeve Interior
Mfr # IN530EM
Zoro # G0119145
Free Shipping & Returns
$156.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Hubbell Wiring Device-Kellems
- For Use With Mfr. Model Number HBL530B5W, HBL530B7W, HBL530B9W, HBL530P5W, HBL530P7W, HBL530P9W, HBL532B6W, HBL532P6W
- Maximum Operating Temperature 75 Degrees C
- Overall Height 2.418 in
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # IN530EM
- Zoro # G0119145
- UPC # 783585420301
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Overall Height | 2.418 in |
Overall Width | 2.418 in |
Overall Length | 3.978 in |
Details
Fits Brand | Hubbell Wiring Device-Kellems |
For Use With Mfr. Model Number | HBL530B5W, HBL530B7W, HBL530B9W, HBL530P5W, HBL530P7W, HBL530P9W, HBL532B6W, HBL532P6W |
Item | Replacement Iec Pin and Sleeve Interior |
Maximum Operating Temperature | 75 Degrees C |
Number of Poles | 4 |
Minimum Operating Temperature | -40 Degrees C |
Gender | Male |
Number of Wires | 5 |
Grounding Style | IEC |
Compatible Device Wire Number | 5 |
Current Rating | 30 A |
Material | Thermoplastic |
For Use With | Inlets, Plugs |
Voltage Rating | 277/480V AC |
Compatible Device Current | 30 A |
Color | Black |
Description
Replacement Iec Pin and Sleeve Interior, Compatible Device Current 30 A, Gender Male, Number of Poles 4, Number of Wires 5, Voltage Rating 277/480V AC, Compatible Device Wire Number 5, Current Rating 30 A, For Use With Inlets, Plugs, Grounding Style IEC, Color Black, Material Thermoplastic, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 2.418 in, Overall Length 3.978 in, Overall Width 2.418 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 20A (HBL8411C)
- LEGRAND Communication Blank, Ivory, PVC (CM2-BL)
- SQUARE D Terminal Block, 30 Amp (9080GM6)
- ZORO SELECT Mini Change Over Relay, SPDT, 40A, 12VDC (5ZMU0)
- HUBBELL Single Pole Connector, Contact (HBL400RCM)
- HUBBELL Electric Outlet Car Assembly (CA530)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN430DF)
- HUBBELL Single Pole Connector, Pin Kit (HBLPK)
- HUBBELL Cap, Enclosure (PC3430)
- HUBBELL Ring, Locking (LR3430)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series C1, Size 3 (6-43-6)
- Hubbell Plug & Receptacle Parts